Shop All Brushes
Tough Guy
3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, Green, Plastic, 10 in L Overall
Mfr # 48LZ34
Zoro # G6598641
original price:
$12.22
12% off
new price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 4 1/4 in
- Handle Length 5 1/2 in
- Handle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4 1/4 in |
Handle Length | 5 1/2 in |
Brush Width | 3 1/2 in |
Bristle Length | 1 3/4 in |
Overall Length | 10 in |
Trim Length | 1 3/4 in |
Head Width | 3 1/2 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Green |
Handle Color | Green |
Bristle Material | Polypropylene |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Scrub Brush |
Color Coding System | Yes |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Features | Acid Resistant |
Handle Style | Angled |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Angled, Bristle Material Polypropylene, Handle Material Plastic, Brush Length 4 1/4 in, Handle Length 5 1/2 in, Head Width 3 1/2 in, Bristle Color Green, Overall Length 10 in, Chemical Resistant Yes, Bristle Length 1 3/4 in, Brush Type Scrub Brush, Handle Color Green, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAT-IN Rubbermaid Commercial Products Rough Floor Wet Mop- Medium (EA2772853)
- 9 ELEMENTS Mr. Clean Xtra power Heavy Duty Magic Eraser For Multi-Purpose 4.6 in. L 2 pk (04249)
- IMPACT PRODUCTS Duster, Lambswool, 33"L (3106-90)
- TOUGH GUY TOUGH GUY White 24" Floor Squeegee (1EUA8)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, Red, Plastic, 10 in L Overall (48LZ41)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, White, Plastic, 10 in L Overall (48LZ38)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, Yellow, Plastic (48LZ51)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VGW6)
- TOUGH GUY Fitting Brush, Stiff, 3 1/4 in L Handle, 1 in L Brush, Silver, ABS, 6 1/2 in L Overall (1VAH3)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Tan, Polypropylene, 36 in L Overall (2VHL1)
- F H P LP O-Cedar Toilet Bowl Brush With Caddy (135933)
- Tough Guy Brushes