Shop All Brushes
Tough Guy
3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, White, Plastic
Mfr # 48LZ39
Zoro # G6598678
original price:
$13.83
12% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 4 1/2 in
- Handle Length 15 3/4 in
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4 1/2 in |
Handle Length | 15 3/4 in |
Brush Width | 3 1/2 in |
Bristle Length | 1 3/4 in |
Overall Length | 20 1/4 in |
Trim Length | 1 3/4 in |
Head Width | 3 1/2 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | White |
Handle Color | White |
Bristle Material | Polypropylene |
Handle Material | Plastic |
Brush Handle Style | Long Handle |
Item | Scrub Brush |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Color Coding System | Yes |
Features | Acid Resistant |
Handle Style | Angled |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Angled, Bristle Material Polypropylene, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 15 3/4 in, Head Width 3 1/2 in, Bristle Color White, Overall Length 20 1/4 in, Chemical Resistant Yes, Bristle Length 1 3/4 in, Brush Type Scrub Brush, Handle Color White, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER UNGER Gray Window Squeegee Bucket Lid (QB080)
- CARLISLE FOODSERVICE Boot/Shoe Brush, Black (4042403)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out Hamper with Soft OpenClose (5190-15RM-111)
- HARPER Jumbo 25 In. Long Handled Dust Pan (497-1)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Green, Plastic (48LZ36)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Yellow, Plastic (48LZ55)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Red, Plastic (48LZ52)
- TOUGH GUY 2 1/2 in W Bench Brush, Soft, 5 in L Handle, 8 in L Brush, Red, Plastic, 13 in L Overall (3NB66)
- TOUGH GUY 24" Floor Brush, Recycled PET (90748)
- TOUGH GUY 1/2 in W Wand Brush, Soft, 15 in L Handle, 9 in L Brush, Red, Plastic, 24 in L Overall (1YTL8)
- TOUGH GUY Dip And Wash Brush, 5 in L Handle, Black/Blue, Foam, 8 1/2 in L Overall (2ZPC8)
- Tough Guy Brushes