Shop All Brushes
Tough Guy
3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Red, Plastic
Mfr # 48LZ52
Zoro # G6593443
original price:
$13.83
12% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 4 1/2 in
- Handle Length 15 3/4 in
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4 1/2 in |
Handle Length | 15 3/4 in |
Brush Width | 3 1/2 in |
Bristle Length | 1 3/4 in |
Overall Length | 20 1/4 in |
Trim Length | 1 3/4 in |
Head Width | 3 1/2 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Red |
Handle Color | Red |
Bristle Material | Polypropylene |
Handle Material | Plastic |
Brush Handle Style | Long Handle |
Item | Scrub Brush |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Color Coding System | Yes |
Features | Acid Resistant |
Handle Style | Angled |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Angled, Bristle Material Polypropylene, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 15 3/4 in, Head Width 3 1/2 in, Bristle Color Red, Overall Length 20 1/4 in, Chemical Resistant Yes, Bristle Length 1 3/4 in, Brush Type Scrub Brush, Handle Color Red, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX Cleaners & Detergents, 21 oz Unscented, 24 PK (14278)
- OIL EATER Floor Cleaner, Odorless, 38 lb. (AOF3801802)
- DIVERSEY Bathroom Cleaner, 1.5 gal. Jug, 2 PK (95271230)
- AMERICO Polishing Pads, 19" Diameter, White, PK5 (401219)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Blue, Plastic (48LZ43)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, White, Plastic (48LZ39)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Yellow, Plastic (48LZ55)
- TOUGH GUY 1 1/2 in W Detail Brush, 5 in L Handle, Gray, Plastic, 6 1/2 in L Overall (1VAK3)
- TOUGH GUY 2 1/2 in W Scrub Brush, Stiff, 6 7/10 in L Handle, 6 7/10 in L Brush, White, Plastic (1VAD8)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE9)
- BLACK & DECKER Grimebuster(TM) Pro - Rechargeable Powered Scrubber with Charging Stand (BHPC110)
- Tough Guy Brushes