Shop All Brooms
Tough Guy
29 in Sweep Face Broom Head, Stiff, Brown
Mfr # 12L012
Zoro # G4395176
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 29 in
- Bristle Length 3-1/4 in
- Bristle Material Poly Fibers
- Bristle Color Brown
- Block Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 3-1/4 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Width | 30 in |
Details
Sweep Face | 29 in |
Bristle Material | Poly Fibers |
Bristle Color | Brown |
Block Material | Metal |
Item | Broom Head |
Broom Handle Material | No Handle |
Color | Brown/Gray |
Broom Handle Color | No Handle |
Features | For Use with Heavy Refuse, For Use with Light Snow |
Handle Connection Type | Bolt-On |
For Surface Texture | Rough |
Bristle Firmness | Stiff |
For Surface Textures | For Rough Surfaces |
Handle Tip Material | No Handle |
Description
Push Broom Head, Tool Type Broom Head, Handle Connection Type Bolt On, For Surface Texture Rough, Sweep Face 29 in, Bristle Length 3 1/4 in, Bristle Color Brown, Block Material Metal, Bristle Firmness Stiff, Features For Use with Heavy Refuse, For Use with Light Snow, Block Width 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Yellow (Y-EES-1L-QC-DB)
- HOSPECO Towels & Wipes, Blue, 9.75" x 275', Unscented, 6 PK (M-C2375BH)
- DIAL PROFESSIONAL 1200 ml Foam Hand Soap Pump Bottle, 3 PK (16714)
- TILEX Liquid 1 gal. Instant Disinfectant/Mildew Remover Refill, Jug, 4 PK (35605)
- TOUGH GUY 12 in Sweep Face Broom, Stiff, Natural, Brown (90547)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Yellow (1VAC4)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Yellow (1VAC5)
- TOUGH GUY 9 1/8 in Sweep Face Angle Broom, Synthetic, Green (48LZ49)
- TOUGH GUY 12 1/2 in Sweep Face Broom Brace, Silver (1VAD2)
- TOUGH GUY 28 in Sweep Face Broom, Stiff, Synthetic, Black (3PCA9)
- IMPACT PRODUCTS 38 in Lobby Broom (2601)
- Tough Guy Brooms