Shop All Brooms
Tough Guy
29 in Sweep Face Broom Head, Soft, Blue
Mfr # 12L010
Zoro # G4395142
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Length 3-1/4 in
- Bristle Material Poly Fibers
- Bristle Color Blue
- Block Material Metal
- Broom Handle Diameter No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3-1/4 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Block Width | 30 in |
Details
Sweep Face | 29 in |
Bristle Material | Poly Fibers |
Bristle Color | Blue |
Block Material | Metal |
Item | Broom Head |
Broom Handle Color | No Handle |
Broom Handle Material | No Handle |
Color | Blue/Gray |
Handle Connection Type | Bolt-On |
Bristle Firmness | Soft |
For Surface Texture | Smooth |
For Surface Textures | For Smooth Surfaces |
Handle Tip Material | No Handle |
Description
Push Broom Head, Tool Type Broom Head, Handle Connection Type Bolt On, For Surface Texture Smooth, Sweep Face 29 in, Bristle Length 3 1/4 in, Bristle Color Blue, Block Material Metal, Bristle Firmness Soft, Block Width 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Degreaser, Extreme, Aircraft Precision, 55 gal, Drum (13455)
- O-CEDAR Rinse Clean Mop Refill (O-572647)
- PROCTER & GAMBLE Dawn 7.5OZ Dish Soap (8124)
- U.S.CHEMICAL Liquid Special Pink Detergent 1 gal. Jug, PK4 (057763.)
- TOUGH GUY 35 in Sweep Face Broom Head, Soft, Blue (12L013)
- TOUGH GUY 9 1/8 in Sweep Face Broom Head, Stiff, Synthetic, Red (48LZ63)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Yellow (1A841)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium/Soft Combination, Gray (4GU67)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Red (2KU16)
- TOUGH GUY 9 in Sweep Face Broom Head, Medium, Black (1NFG3)
- REMCO 11 51/64 in Sweep Face Angle Broom Head, Synthetic, Green (29142)
- Tough Guy Brooms