Shop All Handles, Frames and Braces
Tough Guy
28 1/8 in Handle, Black/Gray, Plastic
Mfr # 60RR10
Zoro # G404230321
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Nonwoven
- Handle Material Plastic
- Length 28 1/8 in
- For Use With 1MYE7
- Head Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 60RR10
- Zoro # G404230321
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 28 1/8 in |
Head Width | 2 1/8 in |
Head Length | 28 1/8 in |
Details
Item | Handle |
Head Material | Nonwoven |
Handle Material | Plastic |
For Use With | 1MYE7 |
Handle Style | Fixed |
Features | Flexible Head |
Disposable | No |
Color | Black/Gray |
Head Color | Black, Gray |
Description
Handle, Handle Material Plastic, Disposable No, Handle Style Fixed, Head Length 28 1/8 in, Head Width 2 1/8 in, Head Color Black, Gray, Head Material Nonwoven, Features Flexible Head, Compatible Grainger Part Number 1MYE7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Glybet III Disinfectant, 496 fl oz (15.5 quart) Citrus Bouquet, Clear, 12 PK (BET10862300)
- E. JAMES Wash Machine Hose, Female, Female, 3ft., PK2 (3803FF)
- GOLDEN STAR 5 in Wet Mop, Blue, PK3, AWM66LB5-3PK (AWM66LB5-3PK)
- GOJO 1,250 mL Personal Soaps 4 PK (5162-04)
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Wood (1TZB1)
- TOUGH GUY 48" Extension Rod, Fiberglass (2ELE2)
- TOUGH GUY 60" Snap On Dust Mop Handle, Fiberglass (1TZG9)
- TOUGH GUY 60" Metal Handle, 1 in Dia, Black, Metal (96411)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Yellow, Fiberglass (48LZ54)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Red, Fiberglass (1TYZ6)
- MAGNOLIA BRUSH Magnolia Brush Flow-Thru Telescopic Extension Handle (FEH-60)
- Tough Guy Handles, Frames and Braces