Shop All Mops
Tough Guy
26 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber
Mfr # 6PVU6
Zoro # G4084333
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Green
- Mop Connection Type Tabs/Pockets
- Mop Head Material Microfiber
- Handle Material No Handle
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 5 in |
Width | 5" |
Length | 26 in |
Overall Length | 26 in |
Overall Width | 26 in |
Overall Depth | 5 in |
Description
Dust Mop, Material Microfiber, Mop Connection Type Tabs/Pockets, Overall Width 26 in, Overall Depth 5 in, Launderable Yes, Color Green, Dry Weight 8 oz, Mop End Type Loop, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TZG8, 1TZG9, Includes (3) Pads, Adapter, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Antimicrobial No, Product Type Dust Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANG TAG WITH SUCTION CUP Hang Tag, Air Freshener 72 Sa, PK12 (HTSC)
- METHOD All Purpose Cleaner, 28 oz. Bottle, Lavender (00005)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, White, Resin, 0 Openings (FG265400WHT)
- PROCTER & GAMBLE Swiffer WetJet System Cleaning Solution Refill -Original Scent, 1.25L Bottle, 4/Carton - (77809)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton/Synthetic (1TYT2)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton, 1TZE9 (1TZE9)
- TOUGH GUY 5in Tube Wet Mop, 10oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Loop-End, Yellow, Microfiber (6PVY5)
- TOUGH GUY 5 in Tube Wet Mop, 12 oz Dry Wt, Quick Change Connection, Looped-End, Blue, Microfiber (6DML3)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon (16W211)
- TOUGH GUY 5 in Tube Wet Mop, 14 oz Dry Wt, Quick Change Connection, Looped-End, Green, Microfiber (6DML7)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Quick Chnge/Side-Gate Connect, Loop-End, Orange, Cotton/Synthetic (1TYU8)
- Tough Guy Floor Mops, Buckets & Wringers