Shop All Recycling Bins
This Product is Discontinued
Tough Guy
25 gal Square Recycling Bin, Open Top, Blue, Plastic, 1 Openings (Discontinued)
Mfr # 4UAU9
Zoro # G2889616
This Product is Discontinued
Key Features
- Trash Container Capacity 25 gal
- Width 16-1/4"
- Primary Container Color Blue
- Top Design Open Top
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 4UAU9
- Zoro # G2889616
- UPC # 190735710661
- Country of Origin Unknown
- Category Recycling Bins
Dimensions
Width | 16-1/4" |
Height | 26-1/2" |
Container Depth | 16-1/4" |
Width/Diameter | 16-1/4" |
Depth | 16-1/4" |
Trash Can /Width | 16-1/4" |
Description
Recycling Can, For Recyclable Material Bottle, Can, Paper, Plastic, Trash Container Capacity 25 gal, Top Type Open, Number of Containers 1, Number of Openings 1, Container Markings Recycle Symbol, Total Capacity 25 gal, Color Blue, Container Shape Square, Height 26 1/2 in, Width/Diameter 16 1/4 in, Depth 16 1/4 in, Material Grouping Plastic, Specific Container Material Polyethylene, Finish Satin, Location Indoor, Mobility Stationary, Lid Connection None, Container Mounting Style Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.