Shop All Brushes
Tough Guy
24" Maroon Floor Brush, Recycled PET, Plastic
Mfr # 90751
Zoro # G3620215
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Brush Head
- Bristle Firmness Stiff
- Bristle Color Maroon
- Handle Length No Handle
- Handle Color No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | No Handle |
Brush Width | 24 in |
Bristle Length | 3 in |
Broom Width | 24" |
Trim Length | 3 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Size | 24 in |
Block Width | 24 in |
Brush Size | 24 in |
Description
Floor Brush Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 24 in, Bristle Length 3 in, Bristle Material Recycled PET, Bristle Color Maroon, Block Material Plastic, Bristle Firmness Stiff, Connection Thread Type Standard, Block Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVA VM 5 Gal Stainless Steel Vac, VOC507S (VOC507S)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Spunlace, 225 Wipes, 7 in x 7 in, 6 PK (06193)
- ZEP 1 gal Liquid Hand Cleaner Jug (325224)
- PROTEAM Retro Kit - 14" E-Z Glide Floor Tool (101445)
- TOUGH GUY Baseboard Brush, Synthetic, Brush Head (1VAF2)
- TOUGH GUY 8" Flow Through Brush Head (2ZPC9)
- TOUGH GUY Scratch Brush with Scraper, 11 1/2 in L Handle, 5 1/4 in L Brush, Black, Wood, 11 3/8 in L Overall (1VAG8)
- TOUGH GUY Furnace Boiler Brush, 36 in L Handle, 6 in L Brush, Wood, Twisted Wire, 42 in L Overall (2XTA8)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VHJ6)
- TOUGH GUY 5" Replacement Scrub Brush Head, Nylon (2KVF6)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Blue, Plastic, 11 in L Overall (42873)
- Tough Guy Brushes