Shop All Brooms
Tough Guy
24 in Sweep Face Broom, Soft, Synthetic, Green
Mfr # 59JM40
Zoro # G2611441
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 24 in
- Bristle Length 3 in
- Bristle Material Flagged Synthetic
- Bristle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 in |
Broom Handle Length | 60 in |
Block Width | 24 in |
Block Depth | 2 5/8 in |
Details
Bristle Type | Synthetic |
Sweep Face | 24 in |
Bristle Material | Flagged Synthetic |
Bristle Color | Green |
Block Material | Plastic |
Handle Color | Natural Wood |
Item | Broom |
Broom Handle Color | Natural Wood |
Chemical Resistant | No |
Broom Handle Material | Wood |
Acid Resistant | No |
Color Coding System | No |
Color | Green |
Features | Acid Resistant |
Block Color | Beige |
Handle Connection Type | Standard Braced |
Bristle Firmness | Soft |
Connection Thread Type | Standard |
For Surface Texture | Smooth |
For Surface Textures | For Smooth Surfaces |
Description
Push Broom, Broom Type Push Broom, Bristle Material Synthetic, For Surface Texture Smooth, Sweep Face 24 in, Bristle Length 3 in, Bristle Color Green, Block Material Plastic, Handle Length 60 in, Handle Material Wood, Handle Color Wood, Handle Connection Type Braced, Chemical Resistant No, Tool Type Broom, Block Depth 2 5/8 in, Block Width 24 in, Acid Resistant No, Color Coding System No, Connection Thread Type Standard, Bristle Firmness Soft, Block Color Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITTANY PAPER MILLS 8 In. X 800 Ft. Core Embossed Roll Towel, White, 6Pk (NP-6800EW (PE))
- CASCADE Complete Fresh Scent Powder Dishwasher Detergent 60 oz (3700095788)
- MINT-X 44 gal Rodent-Repellent Recycled Trash Bags, 40 in x 46 in, Super Heavy-Duty, 1.3 mil, Black (MX4046XHB)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK724CCT (BWK724CCT)
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Synthetic, Brown (3A325)
- TOUGH GUY 17 in Sweep Face Broom Head, Soft, Synthetic, Blue (12L008)
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, Blue (48LZ30)
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Natural, Brown (4KNC7)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Red (2KU16)
- TOUGH GUY 11 in Sweep Face Broom, Medium, Synthetic, Silver (6MPT8)
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Black (31749)
- Tough Guy Brooms