Shop All Brooms
Tough Guy
24 in Sweep Face Broom, Soft, Synthetic, Green
Mfr # 59JM39
Zoro # G2611423
original price:
$31.68
19% off
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Bristle Length 3 in
- Bristle Material Flagged Synthetic
- Bristle Color Green
- Block Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 3 in |
Broom Handle Length | 60 in |
Block Depth | 2 5/8 in |
Block Width | 24 in |
Details
Bristle Type | Synthetic |
Sweep Face | 24 in |
Bristle Material | Flagged Synthetic |
Bristle Color | Green |
Block Material | Plastic |
Handle Color | Natural Wood |
Item | Broom |
Broom Handle Color | Natural Wood |
Color | Green |
Chemical Resistant | No |
Acid Resistant | No |
Broom Handle Material | Wood |
Color Coding System | No |
Features | Acid Resistant |
Handle Connection Type | Standard Threaded |
Block Color | Beige |
Bristle Firmness | Soft |
Connection Thread Type | Standard |
For Surface Texture | Smooth |
For Surface Textures | For Smooth Surfaces |
Description
Push Broom, Broom Type Push Broom, Bristle Material Synthetic, For Surface Texture Smooth, Sweep Face 24 in, Bristle Length 3 in, Bristle Color Green, Block Material Plastic, Handle Length 60 in, Handle Material Wood, Handle Color Wood, Handle Connection Type Threaded, Chemical Resistant No, Tool Type Broom, Block Depth 2 5/8 in, Block Width 24 in, Acid Resistant No, Color Coding System No, Connection Thread Type Standard, Bristle Firmness Soft, Block Color Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 425 ft, White, 12 PK (01080)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYR1 (1TYR1)
- BRADY Sorbents, 20 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MRO315P)
- BOARDWALK 18 in Sweep Face Broom Heads, Gray (BWK20418)
- TOUGH GUY 18 in Sweep Face Broom, Soft, Synthetic, Green (59JM41)
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, Green (48LZ21)
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Synthetic, Orange (2PYV7)
- TOUGH GUY 18 in Sweep Face Broom, Medium, Synthetic, Brown (59JM43)
- TOUGH GUY 14 in Sweep Face Broom Head, Stiff, Natural, Natural (6PVY0)
- TOUGH GUY TOUGH GUY Bristle Refill (3PCC5)
- PFERD 14" Flat Wire Heavy Sweep Broom - .017 x .059 Wire, 5" Trim (89370)
- Tough Guy Brooms