Shop All Brooms
Tough Guy
24 in Sweep Face Broom, Medium, Synthetic, Brown
Mfr # 59JM44
Zoro # G2611548
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Bristle Length 3 in
- Bristle Material Synthetic
- Bristle Color Brown
- Block Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 3 in |
Broom Handle Length | 60 in |
Block Width | 24 in |
Block Depth | 2 5/8 in |
Description
Push Broom, Broom Type Push Broom, Bristle Material Synthetic, For Surface Texture Rough, Sweep Face 24 in, Bristle Length 3 in, Bristle Color Brown, Block Material Plastic, Handle Length 60 in, Handle Material Wood, Handle Color Wood, Handle Connection Type Threaded, Chemical Resistant No, For Use With 1A839, 3H384, 3H389, 3U790 Threaded Handles, Tool Type Broom, Block Depth 2 5/8 in, Block Width 24 in, Acid Resistant No, Color Coding System No, Connection Thread Type Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tube Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall (2VNA4)
- POLAR PLASTICS Poly Sheeting, 6ft.x100ft. x6Ml, Clr (C66)
- ARM & HAMMER Baking Soda Air Freshener, Light Fresh Scent, 7oz Aerosol (33200-94170)
- DELTA Delta Trinsic Tissue Holder (75950)
- TOUGH GUY 18 in Sweep Face Broom, Medium, Synthetic, Brown (59JM43)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Natural, Black (2PY48)
- TOUGH GUY 24 in Sweep Face Broom, Soft, Synthetic, Green (59JM39)
- TOUGH GUY 24 in Sweep Face Broom Head, Stiff, Synthetic, Maroon (4KNC4)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Yellow (1VAC5)
- TOUGH GUY 11 in Sweep Face Broom, Medium, Synthetic, Silver (6MPT9)
- PERFEX Metal-Top Broom (1361)
- Tough Guy Brooms