Shop All Brooms
Tough Guy
24 in Sweep Face Broom Head, Stiff, Synthetic, Maroon
Mfr # 4KNC4
Zoro # G2763135
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Bristle Length 3 in
- Bristle Material Polypropylene
- Block Material Wood
- Chemical Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 3 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Width | 24 in |
Block Depth | 2 5/8 in |
Description
Push Broom Head, Tool Type Broom Head, Handle Connection Type Bolt On, For Surface Texture Rough, Sweep Face 24 in, Bristle Length 3 in, Bristle Material Polypropylene, Bristle Color Maroon, Block Material Wood, Bristle Firmness Stiff, Chemical Resistant No, Block Depth 2 5/8 in, Block Width 24 in, FDA Compliant No, Acid Resistant No, Color Coding System No, Block Color Natural, Curved Block No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Premium Lobby Broom And Dust Pan Set Open Lid, 2PK (1194)
- RENOWN 20 in. White Polishing Floor Pad (REN02068)
- LYSOL Complete Clean No Scent Toilet Bowl Cleaner 24 oz Liquid (1920098014)
- BISSELL COMMERCIAL Bissell Commercial Upright Vacuum (BG102H)
- TOUGH GUY 24 in Sweep Face Broom Head, Stiff, Synthetic, Blue (4GU68)
- TOUGH GUY 30 in Sweep Face Broom Head, Stiff, Synthetic, Blue (4KNC5)
- TOUGH GUY 18 in Sweep Face Broom Head, Soft, Green (3U766)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Red (12L034)
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, Red (48LZ58)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Yellow (1VAC5)
- MIDWEST RAKE Rnd Steel Wire Broom, 16", 60" Handle (47026GRA)
- Tough Guy Brooms