Shop All Brooms
Tough Guy
24 in Sweep Face Broom Head, Soft, Synthetic, Red
Mfr # 12L034
Zoro # G4395377
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Bristle Length 3-1/4 in
- Bristle Material Poly Fibers
- Bristle Color Red
- Block Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3-1/4 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Width | 24 in |
Details
Bristle Type | Synthetic |
Sweep Face | 24 in |
Bristle Material | Poly Fibers |
Bristle Color | Red |
Block Material | Metal |
Item | Broom Head |
Color | Red/Silver |
Broom Handle Material | No Handle |
Broom Handle Color | No Handle |
Bristle Firmness | Soft |
Handle Connection Type | Bolt-On |
For Surface Texture | Smooth |
Handle Tip Material | No Handle |
Description
Push Broom Head, Tool Type Broom Head, Handle Connection Type Bolt On, For Surface Texture Smooth, Sweep Face 24 in, Bristle Length 3 1/4 in, Bristle Material Poly Fibers, Bristle Color Red, Block Material Metal, Bristle Firmness Soft, Block Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Brush, Toilet Bowl 1 Ea, 17" L Handle, Brown, Plastic (632000BRN)
- HOWARD 11 Oz Natural Citrus-Shield Premium Paste Wax (CS0014)
- TOUGH GUY 38" Broom Handle, 1 in Dia, natural, Wood (6PVY4)
- PURELL Advanced Foam Hand Sanitizer, ADX-12, 1200 mL Refill, Clear, PK3 PK (8805-03)
- TOUGH GUY 17 in Sweep Face Broom Head, Soft, Synthetic, Blue (12L008)
- TOUGH GUY 12 in Sweep Face Broom, Medium/Stiff Combination, Natural, Tan (1VAC3)
- TOUGH GUY 29 in Sweep Face Broom Head, Soft, Blue (12L010)
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, Blue (48LZ30)
- TOUGH GUY 24 in Sweep Face Broom Head, Stiff, Synthetic, Maroon (4KNC4)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Synthetic, Black (2PYV5)
- REMCO 12 in Sweep Face Push Broom, Medium, Yellow (31666/29626)
- Tough Guy Brooms