Shop All Mops
Tough Guy
24 in L Dust Mop, Slide On Connection, Pad End, Green, Microfiber
Mfr # 6PVT4
Zoro # G4211392
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Head Color Green
- Mop Connection Type Tabs/Pockets
- Mop Head Material Microfiber
- Handle Material No Handle
- Mop End Type Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Depth | 5 in |
Width | 5" |
Length | 24 in |
Overall Length | 24 in |
Overall Width | 24 in |
Overall Depth | 5 in |
Details
Mop Head Color | Green |
Mop Connection Type | Tabs/Pockets |
Mop Head Material | Microfiber |
Handle Material | No Handle |
Mop End Type | Pad |
Mop Type | Dust Mop |
Item | Dust Mop |
Launderable | Yes |
End Type | Pad |
Material | Microfiber |
Color | Green |
Color Coding System | No |
For Use With | 1TZG3, 1TZG8, 1TZG9 |
Antimicrobial | No |
Dry Weight | 7 oz |
Includes Wet Mop Tailband | No |
Product Type | Dust Mop Head |
Description
Dust Mop, Material Microfiber, Mop Connection Type Tabs/Pockets, Overall Width 24 in, Overall Depth 5 in, Launderable Yes, Color Green, Dry Weight 7 oz, Mop End Type Loop, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TZG3, 1TZG8, 1TZG9, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Antimicrobial No, Product Type Dust Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork OptiCore® Toilet Paper Roll Dispenser Black T10, High Capacity, 565528 (565528)
- CLOROX Bleach, Bottle, Original, 12 PK (32251)
- PURELL Hand Sanitizer, Cartridge, Foam, 1200mL, PK4 (5151-04)
- WEILER 18" Perma-Sweep Floor Brush Flagged Green Polystyrene Fill (42163)
- TOUGH GUY 5 in String Wet Mop, 16oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Green, Cotton (1TYL5)
- TOUGH GUY 1 in Strip Wet Mop, 6 oz Dry Wt, Slide On Connection, Cut-End, White, Polyester/Rayon (22VA16)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYP9 (1TYP9)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton, 16W219 (16W219)
- TOUGH GUY 12 in Sponge Mop Head, Slide On Connection, Yellow (1TTZ1)
- TOUGH GUY 5 in String Wet Mop, 12 oz Dry Wt, Side Gate Connection, Looped-End, Red, Cotton/Synthetic (1TYN9)
- GENUINE JOE 24 in L Dust Mop, Natural, Cotton, GJO00245 (GJO00245)
- Tough Guy Floor Mops, Buckets & Wringers