Shop All Mops
Tough Guy
24 in L Dust Mop, Slide On Connection, Cut-End, Blue, Cotton
Mfr # 1TZD6
Zoro # G2854896
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Blue
- Mop Connection Type Tabs/Pockets
- Mop Head Material Cotton
- Handle Material No Handle
- Mop End Type Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 24 in |
Depth | 5 in |
Width | 5" |
Overall Length | 24 in |
Overall Depth | 5 in |
Overall Width | 24 in |
Description
Dust Mop, Material Cotton, Mop Connection Type Tabs/Pockets, Overall Width 24 in, Overall Depth 5 in, Launderable Yes, Color Blue, Dry Weight 14 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TZG3, 1TZG8, 1TZG9, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Antimicrobial No, Includes Handle Yes, Ply Count 10, Product Type Dust Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Cleaner/Degreaser, 1 Gal Jug, Liquid (86643)
- POWERSMITH Power Smith Ash Vac 3Gl (PAVC101)
- ONE SHOT 1 Shot 275 Gal Tote Of Calcium Chloride Dust Control By Bare Ground (1S-CaCl-275T)
- ARM & HAMMER Baking Soda, 15 lb Bag (97403)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, Blue/White, Cotton (1TZC9)
- TOUGH GUY 5 in Tube Wet Mop, 14 oz Dry Wt, Quick Change Connection, Looped-End, Green, Microfiber (6DML7)
- TOUGH GUY Dust Mop, Slide On Connection, Cut-End, 56FJ79 (56FJ79)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Green, Rayon/Synthetic (1TYX4)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton (1TZF3)
- TOUGH GUY Flat Mop Pad, Hook-and-Loop Connection, Looped-End, Blue/Green, Microfiber (1TTY8)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, FGF51700BL00 (FGF51700BL00)
- Tough Guy Mops