Shop All Recycling Bins
Tough Guy
24 gal Square Recycling Bin, Open Top, Black, Steel, Plastic, 1 Openings
Mfr # 5UJC7
Zoro # G5842313
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 24 gal
- Width 15-3/4"
- Number of Openings 1
- Shape Square
- Recycling Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 5UJC7
- Zoro # G5842313
- UPC # 190735713631
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 15-3/4" |
Height | 30 in |
Depth | 15-3/4 in |
Width/Diameter | 15-3/4" |
Length | 15-3/4" |
Description
Recycling Can, For Recyclable Material Paper, Trash Container Capacity 24 gal, Top Type Flat with Top Opening, Number of Containers 1, Number of Openings 1, Container Markings Paper, Total Capacity 24 gal, Color Black, Container Shape Square, Height 30 in, Width/Diameter 15 3/4 in, Depth 15 3/4 in, Material Grouping Metal, Specific Container Material Steel, Finish Powder Coated, Location Indoor, Mobility Stationary, Lid Connection None, Container Mounting Style Free-Standing, Series Kaleidoscope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Floor Squeegee, Straight Double, 22" W (PM55A)
- LAMOTTE LaMotte P6741H 60 ml Free Chlorine DPD (P6741H)
- WYPALL Cleaning Cloth Power Clean X70 Medium Duty Cloths, White, 200 PK (KCC55300)
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (069124020059)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Green, Steel, Plastic, 1 Openings (5UJC8)
- TOUGH GUY 36 gal Rectangular Recycling Bin, Open Top, Silver, Steel, 2 Openings (22N276)
- TOUGH GUY 7 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU5)
- TOUGH GUY 4 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU4)
- TOUGH GUY 36 gal Square Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N319)
- TOUGH GUY 17 gal Rectangular Recycling Bin, Open Top, Green, Steel, 1 Openings (22N288)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961621)
- Tough Guy Recycling Bins