Shop All Brushes
Tough Guy
24" Floor Brush, Recycled PET
Mfr # 90748
Zoro # G3628834
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Brush Head
- Bristle Firmness Soft
- Bristle Color Black
- Handle Length Not Included
- Handle Color Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | Not Included |
Brush Width | 24 in |
Bristle Length | 3 in |
Block Size | 24 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Trim Length | 3 in |
Block Depth | 2 5/8 in |
Block Width | 24 in |
Brush Size | 24 in |
Description
Floor Brush Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Smooth, Sweep Face 24 in, Bristle Length 3 in, Bristle Material Recycled PET, Bristle Color Black, Block Material Plastic, Bristle Firmness Soft, Connection Thread Type Standard, Chemical Resistant No, Block Depth 2 5/8 in, Block Width 24 in, FDA Compliant No, Acid Resistant No, Color Coding System No, Curved Block No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Bucket Seat Cover and Organizer (10010)
- D Q B IND Brushes Wire Curved Wood Hdle (11390)
- ZEP Hardwood and Laminate Cleaner, 32 oz Spray Bottle, PK12 (ZUHLF32)
- GORDON BRUSH 18" Jumbo Plastic Dustpan (M445120)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE8)
- TOUGH GUY 24" Green Floor Brush, Recycled PET, Plastic (90749)
- TOUGH GUY 12" Floor Brush, Tampico (1DU75)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE9)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VGW9)
- TOUGH GUY Fitting Brush, Stiff, 3 1/4 in L Handle, 1 in L Brush, Silver, ABS, 6 1/2 in L Overall (1VAH4)
- SPARTA Valve/Fitting Brush, 16" L, Oval (40002C04)
- Tough Guy Brushes