Shop All Mops
Tough Guy
24 1/2 in to 26 1/2 in L Dust Mop, Slide On Connection, Cut-End, Blue, Nylon
Mfr # 22VA13
Zoro # G5233471
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Blue
- Mop Head Material Nylon
- Handle Material No Handle
- Mop End Type Cut
- Mop Type Dust Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 5-1/2" to 5-3/4" |
Depth | 5 1/2 to 5 3/4 in |
Overall Length | 24 1/2 in to 26 1/2 in |
Overall Depth | 6 in |
Overall Width | 25 in |
Details
Mop Head Color | Blue |
Mop Head Material | Nylon |
Handle Material | No Handle |
Mop End Type | Cut |
Mop Type | Dust Mop |
Item | Dust Mop |
Material | Nylon |
Color | Blue |
For Use With | 1TZG3, 1TZG8, 1TZG9 |
Launderable | Yes |
Includes Wet Mop Tailband | No |
Product Type | Dust Mop Head |
Description
Dust Mop, Material Nylon, Mop Connection Type Tabs/Pockets, Overall Width 25 in, Overall Depth 6 in, Launderable Yes, Color Blue, Dry Weight 11 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TZG3, 1TZG8, 1TZG9, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Antimicrobial No, Product Type Dust Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBCO COTTON RAGS WHT 4LB (77-4P)
- INTEGRA MILTEX A.W. Perkins Co 36118 Quick-clean 4 Inch Dryer Vent Brush (81954)
- RUBBERMAID COMMERCIAL Replacement Bag, f/6173-88 Cart, Vinyl, 24 Gal, Yellow (RCP1966719)
- UNGER Washing Pad, Microfiber, 11-1/2"L (PHW20)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Blue, Cotton/Synthetic (1TYV1)
- TOUGH GUY Microfiber Microfiber Dust Mop, Blue (7DW90)
- TOUGH GUY 1-1/4 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, White, Nylon (1TYY4)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, Blue/White, Cotton (1TZC9)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Looped-End, Green, Cotton/Polyester (3XFZ8)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Red, Rayon/Synthetic Blend (1TYY2)
- UNISAN Super Loop Wet Mop Head- Cotton/Synthetic- Large Size- Green (503GNEA)
- Tough Guy Mops