Shop All Mops
Tough Guy
23 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber
Mfr # 6PVT8
Zoro # G4334906
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Green
- Mop Connection Type Hook-and-Loop
- Mop Head Material Microfiber
- Handle Material No Handle
- Mop End Type Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 5 3/4 in |
Width | 5" |
Length | 23 in |
Overall Length | 23 in |
Overall Depth | 6 in |
Overall Width | 23 in |
Description
Dust Mop, Material Microfiber, Mop Connection Type Hook-and-Loop, Overall Width 23 in, Overall Depth 6 in, Launderable Yes, Color Green, Dry Weight 4 oz, Mop End Type Loop, Includes Wet Mop Tailband No, Compatible Grainger Part Number 6PVX0, 6PVX3, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Antimicrobial No, Product Type Dust Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Weiler 804-25104 0.012 in. Stainless Steel Hand Wire Brush (804-25104)
- VIKAN 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Purple (31748)
- STEVEO PRODUCTS SteveO's Techno Pad Kit Green Walnut Scrub Pad (009-09-84)
- DIAMABRUSH Clutch Plate, 5 in. (NP-500)
- TOUGH GUY 24 in L Flat Mop Pad, 3.5 oz Dry Wt, Hook-and-Loop Connection, Looped-End, White, Microfiber (6PVT2)
- TOUGH GUY 1 in String Wet Mop, 26 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon (16W214)
- TOUGH GUY 24 in String Wet Mop, 20 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W217)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Cut-End, Blue/White, Cotton (1TZC8)
- TOUGH GUY Dust Mop, Pad End, Microfiber (6PVU0)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Cut-End, Green, Cotton/Polyester (3XFZ9)
- LAYFLAT Mophead Refill, No.16, f/ Screw-type Mop Kit Blue, PK 12 (IMP26116CT)
- Tough Guy Floor Mops, Buckets & Wringers