Tough Guy

23 Gal Trash Bags, 28 1/2 in x 38 in, Extra Heavy-Duty, 1 mil, Flat, 200 Pack (Discontinued)


This Product is Discontinued
Shop for all Trash Bags

Key Features

  • Strength Rating Extra Heavy-Duty
  • Bag Closure Type Drawstring
  • Material Linear Low-Density Polyethylene (LLDPE)
  • Thickness 1 mil
  • Size 28 1/2 in x 38 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tough Guy
  • MFR # 15E444
  • Zoro # G4343464
  • UPC #
    190735685556
  • Country of Origin United States
  • Category Trash Bags

Dimensions

Size 28 1/2 in x 38 in
Height 38 in
Width 28 1/2 in

Description

Trash Bag, Capacity 23 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 1 mil, Color Clear, Bag Closure Type Drawstring, Width 28 1/2 in, Height 38 in, Max. Load 50 lb, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 20, Rolls per Package 10, Item Trash Bags, Application Hospital, Medium-Weight, Office, Package Quantity 200

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products