Shop All Trash Can Lids
Tough Guy
23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Green, Plastic, 2 Openings
Mfr # 4PGU4
Zoro # G3083631
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Type Dome
- For Use With 4PGU5, 4PGU6, 4PGU8(A), 4PGU9(A), 4PGV1(A)
- Container Shape Rectangular
- Lid Shape Rectangular
- Top Design Drop Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 4PGU4
- Zoro # G3083631
- UPC # 190735709801
- Country of Origin China
- Category Trash Can Lids
Dimensions
Width/Diameter | 11 1/2 in |
Width | 11-3/8" |
Height | 3 in |
Fits Container Size | 16 gal., 23 gal. |
Container Top Depth | 3" |
Depth | 22 1/4 in |
Description
Bottle and Can Recycling Top, Dome, 23 gal, Rectangular, Snap On, Number of Openings 2, Green, Wallhugger Lid Series, Recyclables, Height 3 in, Width/Diameter 11 1/2 in, Depth 22 1/4 in, Plastic, Plastic, 4PGU5, 4PGU6, 4PGU8(A), 4PGU9(A), 4PGV1(A) For Use With, CA65
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Heavy Duty Disinfectant Cleaner, 32 oz (298309)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Blue, 19 3/8 in Dia, Open Top, Polyethylene (FG262000BLUE)
- COLGATE-PALMOLIVE Palmolive Ultra Strength Citrus Scent Liquid Dish Soap 20 oz (US04268A)
- EASY-OFF® Heavy Duty Cleaner/Degreaser, 32 oz Trigger Spray Bottle, Liquid, Clear, 6 PK (62338-99624)
- TOUGH GUY 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Blue, Plastic, 2 Openings (5DMY7)
- TOUGH GUY 23 gal Dome Paper Slot Recycling Top, 11 1/2 in W/Dia, Blue, polypropylene, 1 Openings (4UAV3)
- TOUGH GUY 32 gal Dome Bottle and Can Recycling Top, 17 in W/Dia, Blue, LLDPE, 1 Openings (4UAW6)
- TOUGH GUY 16 gal, 20 gal Dome with Push Door Trash Can Top, 17 1/4 in W/Dia, Black, Plastic, 1 Openings (35ZA78)
- TOUGH GUY 32 gal Flat Trash Can Top, 22 1/4 in W/Dia, Blue, Plastic, 0 Openings (54JJ58)
- TOUGH GUY 44 gal Flat Trash Can Top, 24 1/2 in W/Dia, Yellow, Plastic, 0 Openings (5DMX6)
- RUBBERMAID COMMERCIAL Dometop Lid, Black, Plastic (FG131700BLA)
- Tough Guy Trash Can Lids