Tough Guy

20 Gal - 30 Gal Trash Bags, 30 in x 37 in, Light-Duty, 8 micron, Clear, 500 Pack (Discontinued)


This Product is Discontinued
Shop for all Trash Bags

Key Features

  • Strength Rating Light-Duty
  • Bag Closure Type None
  • Material High-Density Polyethylene (HDPE)
  • Thickness 8 micron
  • Size 30 in x 37 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 30 in x 37 in
Width 30 in
Height 37 in

Description

Trash Bag, Capacity 30 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 8 micron, Color Clear, Bag Closure Type None, Width 30 in, Height 37 in, Max. Load 20 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 20, Item Trash Bags, Application Lightweight, Office, Package Quantity 500

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products