Tough Guy

20 Gal - 30 Gal Trash Bags, 30 in x 36 in, Medium-Duty, 0.45 mil, Black, 250 Pack (Discontinued)


This Product is Discontinued
Shop for all Trash Bags

Key Features

  • Strength Rating Medium-Duty
  • Bag Closure Type None
  • Material Linear Low-Density Polyethylene (LLDPE)
  • Thickness 0.45 mil
  • Size 30 in x 36 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tough Guy
  • MFR # 31DK66
  • Zoro # G7453941
  • UPC #
    190735699652
  • Country of Origin United States
  • Category Trash Bags

Dimensions

Size 30 in x 36 in
Height 36 in
Width 30 in

Description

Trash Bag, Capacity 30 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 0.45 mil, Color Black, Bag Closure Type None, Width 30 in, Height 36 in, Max. Load 30 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 10, Item Trash Bags, Application Lightweight, Office, Package Quantity 250

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products