Shop All Paint Brushes
Tough Guy
2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle
Mfr # 10D446
Zoro # G3694817
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 10D446
- Zoro # G3694817
- UPC # 011812672439
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Brush Length | 1-3/4" |
Bristle Length | 1 3/4 in |
Overall Length | 7 3/4 in |
Bristle Width | 2 in |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Polyester |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Firm |
Brush Thickness | 3/8 in |
Basic Coating Type | All Paints and Coatings |
Application | Chips |
Handle Color | White |
For Paint Base Type | Oil, Solvent, Water |
Bristle Thickness | 3/8 in |
Handle Type | Straight |
Filament Material | Polyester |
For Paint or Coating Type | Glues, Lubricants, Paints, Solvents |
Ferrule Material | Steel |
Filament Type | Synthetic |
Washable | No |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 2 in, Bristle Thickness 3/8 in, Bristle Length 1 3/4 in, Bristle Stiffness Firm, Handle Type Straight, Basic Handle Material Plastic, For Paint or Coating Type Glues, Lubricants, Paints, Solvents, For Paint Base Type Oil, Solvent, Water, Application Chips, Bristle Width 2 in, Brush Length 1-3/4 In., Ferrule Material Steel, Handle Color White, Handle Material Plastic, 7 3/4 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJECT SELECT Linzer 2 in. Flat Paint Brush (1140-2)
- OSI Quad Foam Foam Applicator Gun (1413066)
- RUST-OLEUM Leak Sealer, 11 oz, Latex; Oil Base, Clear (265495)
- DURO Removr Rust Navl Jely8Oz (1381191)
- TOUGH GUY 3" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (10D448)
- TOUGH GUY 1" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (10D445)
- TOUGH GUY 2-1/2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (10D447)
- WOOSTER 2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5228)
- THE BRUSH MAN 1 1/2" Paint Brush Multipack 12 PK (PB11-1-1/2)
- RUBBERSET 4 Flat Foam Paint Brush (99081640)
- PURDY Rollr Cvr Marathn.75X4.5 (14G624064)
- Tough Guy Paint Brushes