Shop All Brushes
This Product is Discontinued
Tough Guy
2 1/2 in W Bottle Brush, Soft, 6 in L Handle, 22 in L Brush, White, Plastic, 28 in L Overall (Discontinued)
Mfr # 1YTP4
Zoro # G2889397
This Product is Discontinued
Key Features
- Brush Type Short Handle
- Bristle Firmness Soft
- Bristle Color White
- Brush Length 22 in
- Handle Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 22 in |
Handle Length | 6 in |
Brush Width | 2 1/2 in |
Overall Length | 28 in |
Trim Length | 1 1/4 in |
Head Width | 2 1/2 in |
Details
Brush Type | Short Handle |
Bristle Firmness | Soft |
Bristle Color | White |
Handle Color | White |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Bottle Brush |
Color Coding System | Yes |
Chemical Resistant | Yes |
Features | 28" Overall Length; 2-1/2" Brush Width; Soft Brush Bristle Firmness |
Acid Resistant | Yes |
Temperature Resistant | Yes |
Description
Bottle Brush, Bristle Firmness Soft, Bristle Material Polyester, Handle Material Plastic, Brush Length 22 in, Handle Length 6 in, Head Width 2 1/2 in, Bristle Color White, Overall Length 28 in, Chemical Resistant Yes, Brush Type Short Handle, Handle Color White, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.