Shop All Buckets & Mop Pails
Tough Guy
2 1/2 gal Round Bucket, 10-1/4 in H, 10 in Dia, Gray, Plastic
Mfr # 1ELJ8
Zoro # G3430113
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 2 1/2 gal
- Color Gray
- Bucket/Pail Dia. 10 in
- Bucket/Pail Height 10-1/4 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 1ELJ8
- Zoro # G3430113
- UPC # 190735687604
- Country of Origin China
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Dia. | 10 in |
Bucket/Pail Height | 10-1/4 in |
Overall Width | 12 in |
Overall Height | 10 in |
Diameter | 11 in |
Overall Length | 10 in |
Bottom Diameter | 9 in |
Overall Depth | 10 in |
Top Diameter | 11 in |
Details
Bucket Capacity | 2 1/2 gal |
Color | Gray |
Item | Bucket |
Shape | Round |
Capacity | 2 1/2 gal |
Material | Plastic |
Product Type | Bucket |
Includes Graduation Markings | Yes |
Bucket Style | Single Compartment with Pour Spout |
Includes Handle | Yes |
Bucket Material | Plastic |
Description
Bucket, Product Type Bucket, Capacity 2 1/2 gal, Material Plastic, Includes Graduation Markings Yes, Includes Handle Yes, Color Gray, Overall Width 12 in, Overall Length 10 in, Overall Depth 10 in, Bottom Diameter 9 in, Top Diameter 11 in, Bucket Style Single Compartment with Pour Spout, Shape Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMON Foam Glass Cleaner, 20 oz., White, Floral, Aerosol Can, 12 PK (38520)
- ROYAL BASKET TRUCKS vinyl Enviro Hamper Bag Red (G00-RRX-EBN)
- TOUGH GUY TOUGH GUY Green 16" Floor Squeegee (2XKU6)
- ZOGICS All Surface Neutral Cleaner, 32 oz, 6PK (CLNNEC32CN-6)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Yellow, Polypropylene (48LZ06)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Red, Polypropylene (48LY97)
- TOUGH GUY 4-3/4 gal. Rectangular Bucket, 11" H, Gray, Plastic (1ELK4)
- TOUGH GUY 8-3/4 gal. Rectangular Mop Bucket, 13 15/32 in H, Blue, Polypropylene (5CJJ1)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Blue, Polypropylene (48LZ14)
- TOUGH GUY 8-3/4 gal. Rectangular Mop Bucket, 13 15/32 in H, Red, Polypropylene (5CJJ2)
- TOUGH GUY 2-1/2 gal. Round Bucket, 10-1/4" H, 10 in Dia, Red, Plastic (1ELJ9)
- Tough Guy Floor Mops, Buckets & Wringers