Shop All Paint Brushes
Tough Guy
2-1/2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle
Mfr # 10D447
Zoro # G3637191
original price:
$7.35
10% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Plastic
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 10D447
- Zoro # G3637191
- UPC # 011812672446
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Brush Length | 1-3/4" |
Bristle Length | 1 3/4 in |
Overall Length | 8 in |
Bristle Width | 2 1/2 in |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Synthetic |
Bristle Material | Polyester |
Basic Handle Material | Plastic |
Handle Material | Plastic |
Bristle Stiffness | Firm |
Brush Thickness | 1/2 in |
Basic Coating Type | All Paints and Coatings |
Application | Chips |
Handle Type | Straight |
For Paint Base Type | Oil, Solvent, Water |
Filament Material | Polyester |
Handle Color | White |
Ferrule Material | Steel |
Washable | No |
Filament Type | Synthetic |
Bristle Thickness | 1/2 in |
For Paint or Coating Type | Glues, Lubricants, Paints, Solvents |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 2 1/2 in, Bristle Thickness 1/2 in, Bristle Length 1 3/4 in, Bristle Stiffness Firm, Handle Type Straight, Basic Handle Material Plastic, For Paint or Coating Type Glues, Lubricants, Paints, Solvents, For Paint Base Type Oil, Solvent, Water, Application Chips, Bristle Width 2 1/2 in, Brush Length 1-3/4 In., Ferrule Material Steel, Handle Color White, Handle Material Plastic, 8 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Reusable Cup Frame, 24Oz, PK2 (DPC-606)
- GRACO 262800 Magnum X5 Airless Paint Sprayer (GR297277)
- THE BRUSH MAN 4" Paint Brush Multipack 12 PK (PB31740)
- RED DEVIL 5 Gallon Heavy Duty Paint & Mud Mixer (4043)
- TOUGH GUY 2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (10D446)
- TOUGH GUY 3" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (10D448)
- TOUGH GUY 1" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (10D445)
- PURDY PNTBRSH CLEARCUT 2"" (144152120)
- PROFORM 4" Straight Paint Brush, PBT Bristle (PIC2-4.0)
- WEILER Vortec Pro 2" Disposable Chip & Oil Brush, 1-3/4" Trim Len (40139)
- WOOSTER 2-1/2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5228)
- Tough Guy Paint Brushes