Shop All Spray Bottles
Tough Guy
1L White/Green, Plastic Dual Spray Bottle
Mfr # 35WT55
Zoro # G9473931
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Imprinting No Imprinting
- Material Plastic
- Features Adjustable Nozzle
- Bottle Material Plastic
- Adjustable Nozzle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 35WT55
- Zoro # G9473931
- UPC # 190735701096
- Country of Origin Poland
- Category Spray Bottles
Dimensions
Size | 1L |
Details
Item | Dual Spray Bottle |
Color | White/Green |
Imprinting | No Imprinting |
Material | Plastic |
Features | Adjustable Nozzle |
Bottle Material | Plastic |
Adjustable Nozzle | Yes |
Dispensing Type | Stream |
Sprayer Material | Plastic |
Container Capacity | 1 L |
Sprayer Color | Green |
Bottle Color | Green/White |
Description
Dual Spray Bottle, Dispensing Type Stream, 1 L, Green/White, Sprayer Color Green, Bottle Material Plastic, Sprayer Material Plastic, Imprinting No Imprinting, Features Adjustable Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Drum, Vinegar (SSPA103)
- RUBBERMAID 2957 Waste Basket, 41.25 qt Capacity, Plastic, Black, 19-7/8 in H (FG295700BLA)
- ASI GROUP ASI Stainless Soap Dispenser Horizontal 0345 (345)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton, PK6 (FGD11206WH00)
- TOUGH GUY 1L White/Yellow, Plastic Dual Spray Bottle (35WT56)
- TOUGH GUY 0.5L White/Yellow, Plastic Dual Spray Bottle (35WT52)
- TOUGH GUY 0.5L White/Blue, Plastic Dual Spray Bottle (35WT50)
- TOUGH GUY 24 oz. White, Plastic Round Bottle (130420)
- TOUGH GUY 32 oz. White, Plastic Preprinted Bottle (130430)
- TOUGH GUY Gold/Black, Plastic Acid Resistant Trigger Sprayer (110581)
- KWAZAR Solvent Sprayer, 1.5L, White (084110)
- Tough Guy Spray Bottles