Shop All Spray Bottles
Tough Guy
1L White/Blue, Plastic Compression Spray Bottle
Mfr # 35WT58
Zoro # G9473965
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Blue
- Imprinting No Imprinting
- Material Plastic
- Bottle Material Plastic
- Sprayer Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 35WT58
- Zoro # G9473965
- UPC # 190735701126
- Country of Origin Poland
- Category Spray Bottles
Dimensions
Size | 1L |
Details
Item | Compressed Air Spray Bottle |
Color | White/Blue |
Imprinting | No Imprinting |
Material | Plastic |
Bottle Material | Plastic |
Sprayer Color | Blue |
Container Capacity | 1 L |
Dispensing Type | Mist, Stream |
Bottle Color | White |
Sprayer Material | Plastic |
Description
Compressed Air Spray Bottle, Dispensing Type Mist, Stream, 1 L, White, Sprayer Color Blue, Bottle Material Plastic, Sprayer Material Plastic, Imprinting No Imprinting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (3063437)
- GENUINE JOE Standard, 500 Sheets, White, 96 PK (GJO2550096)
- HUSKY 39G 1M Drawstring Yard Bag Clr (HK39DS070C)
- RUBBERMAID COMMERCIAL Brute 55-gal Container Dome Top, 27.2" W/Dia, Gray, Plastic (RCP265788GY)
- TOUGH GUY 1.5L White/Blue, Plastic Compression Spray Bottle (35WT59)
- TOUGH GUY 32 oz. White, Plastic Preprinted Bottle (130430)
- TOUGH GUY 16 oz. Clear Trigger Spray Bottle, 12 Pack (120897)
- TOUGH GUY 32 oz. Red/White, Plastic Trigger Sprayer (110535)
- TOUGH GUY White/Blue, Plastic Trigger Sprayer (110371)
- TOUGH GUY 0.5L White/Blue, Plastic Dual Spray Bottle (35WT50)
- BOARDWALK Trigger Sprayer, 8", 24oz., Red/White, PK24 (511264)
- Tough Guy Spray Bottles