Shop All Mops
Tough Guy
1in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connection, Cut-End, Blue, Cotton, 1TYR3
Mfr # 1TYR3
Zoro # G3369877
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color Blue
- Mop Connection Type Clamp, Quick Change, Side-Gate
- Mop Head Material Cotton
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Headband Size | 1 in |
Length | 15" |
Width | 6-1/2" |
Overall Length | 15 in |
Description
Wet Mop, Material Cotton, Mop Connection Type Clamp On, Slide On, Launderable Yes, Color Blue, Dry Weight 16 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Vacuum Hose, 1-1/2" dia., 8 ft. L (198867-9)
- GEORGIA-PACIFIC Dry Wipe, White, Dispenser Box, Double Recreped (DRC), 152 Wipes, 16 1/4 in x 12 1/2 in (20080/03)
- RENOWN Vacuum Bag for Eureka F&G.Equivalent to 52320A, 3PK (REN08066)
- NU-CALGON Coil Cleaner, Liquid, 1 qt (4291-92)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Cut-End, Blue, Cotton (1TYR7)
- TOUGH GUY 24 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber, 1TTY3 (1TTY3)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Green, Rayon/Synthetic (1TYX4)
- TOUGH GUY 72 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton (3XGA5)
- TOUGH GUY 24 1/2 in to 26 1/2 in L Dust Mop, Slide On Connection, Cut-End, Blue, Nylon (22VA13)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Red, Rayon/Synthetic (1TYX5)
- PIG 51 in L , Blue/Silver, Microfiber (CLN1102)
- Tough Guy Floor Mops, Buckets & Wringers