Shop All Mops
Tough Guy
19-1/2 in String Wet Mop, 24 oz Dry Wt, Screw On Connection, Cut-End, Beige, Polyester/Rayon
Mfr # 16W227
Zoro # G4384274
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Beige
- Mop Connection Type Screw On
- Mop Head Material Polyester/Rayon
- Handle Material No Handle
- Mop End Type Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 19-1/2" |
Width | 6" |
Overall Length | 19-1/2 in |
Description
Wet Mop, Material Polyester, Mop Connection Type Screw On, Launderable No, Color Natural, Dry Weight 24 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TZA6, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tube and Pipe Brush, 19 in L Handle, 5 in L Brush, White, Wire, 24 in L Overall (1YTC2)
- 3M Stripping Pad, 18 In, Black, PK5 (7300)
- MOTSENBOCKERS LIFT OFF Lift Off Unscented Scent Degreaser 11 oz Liquid (402-11)
- RUBBERMAID COMMERCIAL Round Flat Top Lid, for 55gal Round BRUTE Containers, 26.75" dia, Gray (FG265400GRAY)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Red, Rayon/Synthetic (1TYX8)
- TOUGH GUY 72 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton (3XGA5)
- TOUGH GUY 16 in String Wet Mop, 16 oz Dry Wt, Screw On Connection, Cut-End, Beige, Polyester/Rayon (16W226)
- TOUGH GUY 1 in Tube Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Yellow, Microfiber (6PVZ1)
- TOUGH GUY 68 in String Correctional Mop, 24 oz Dry Wt, Tied On Connection, Cut-End, Beige, Cotton (22VA24)
- TOUGH GUY 5 in String Wet Mop, 26oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Green, Cotton (1TYN4)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, Green, Microfiber (FGA85306GR00)
- Tough Guy Mops