Shop All Mops
Tough Guy
19-1/2 in String Wet Mop, 24 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton
Mfr # 16W224
Zoro # G4384326
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Beige
- Mop Connection Type Screw On
- Mop Head Material Cotton
- Handle Material No Handle
- Mop End Type Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 19-1/2" |
Width | 6" |
Overall Length | 19-1/2 in |
Mop Head Size | Large |
Description
Wet Mop, Material Cotton, Mop Connection Type Screw On, Launderable No, Color Natural, Dry Weight 24 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TZA6, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head, Series Private Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO AIR Eco Air Passive Air Frehener 36 Cb, PK6 (EA-F-006I036M-06)
- QUEST QUIK SOLV Solvent Degreaser, 20oz, 12PK (5030)
- SCOTT Pro Coreless SRB Tissue Dispenser, 7.1 x 10.1 x 6.4, Stainless Steel (09606)
- RUBBERMAID COMMERCIAL Mop Wringer, Gray, Plastic (2132425)
- TOUGH GUY 24 in String Wet Mop, 20 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W217)
- TOUGH GUY 8 in L Replacement Head, Hook-and-Loop Connection, Looped-End, White, Cotton (2U657)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYV9 (1TYV9)
- TOUGH GUY 5 in String Wet Mop, 16oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Green, Cotton (1TYL5)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Looped-End, Blue, Cotton/Polyester (1TZC7)
- TOUGH GUY 1-1/4 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W230)
- RUBBERMAID COMMERCIAL 19.5 in L Blend Mop Head, Green, Blended, PK6 (1924815CT)
- Tough Guy Mops