Shop All Brooms
Tough Guy
18 in Sweep Face Broom, Soft, Synthetic, Green
Mfr # 59JM41
Zoro # G2611450
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Bristle Length 3 in
- Bristle Material Flagged Synthetic
- Bristle Color Green
- Block Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 3 in |
Broom Handle Length | 60 in |
Block Depth | 2 5/8 in |
Block Width | 18 in |
Details
Bristle Type | Synthetic |
Sweep Face | 18 in |
Bristle Material | Flagged Synthetic |
Bristle Color | Green |
Block Material | Plastic |
Handle Color | Natural Wood |
Item | Broom |
Color | Green |
Color Coding System | No |
Acid Resistant | No |
Chemical Resistant | No |
Broom Handle Color | Natural Wood |
Broom Handle Material | Wood |
Features | Acid Resistant |
Bristle Firmness | Soft |
For Surface Texture | Smooth |
Connection Thread Type | Standard |
Block Color | Beige |
Handle Connection Type | Standard Threaded |
For Surface Textures | For Smooth Surfaces |
Description
Push Broom, Broom Type Push Broom, Bristle Material Synthetic, For Surface Texture Smooth, Sweep Face 18 in, Bristle Length 3 in, Bristle Color Green, Block Material Plastic, Handle Length 60 in, Handle Material Wood, Handle Color Wood, Handle Connection Type Threaded, Chemical Resistant No, Tool Type Broom, Block Depth 2 5/8 in, Block Width 18 in, Acid Resistant No, Color Coding System No, Connection Thread Type Standard, Bristle Firmness Soft, Block Color Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY NINE Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (26801)
- VIKAN 7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Blue (53603)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Lime, Polypropylene (458777)
- QUICKIE Mop Floor Microfiber (72078M4)
- TOUGH GUY 24 in Sweep Face Broom, Soft, Synthetic, Green (59JM39)
- TOUGH GUY 9 1/8 in Sweep Face Broom Head, Stiff, Synthetic, Red (48LZ63)
- TOUGH GUY 11 in Sweep Face Broom, Medium, Synthetic, Silver (6MPT9)
- TOUGH GUY TOUGH GUY Bristle Refill (3PCC5)
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Synthetic, White (4KNC8)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Gray (4KNA5)
- WEILER 36"SweepFloorBrush, BlkTampicoCenterw/HorsehairCasing, IncludesBrace (42049)
- Tough Guy Brooms