Shop All Brooms
Tough Guy
18 in Sweep Face Broom, Medium, Synthetic, Brown
Mfr # 59JM45
Zoro # G2611679
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 18 in
- Bristle Length 3 in
- Bristle Material Synthetic
- Bristle Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 in |
Broom Handle Length | 60 in |
Block Width | 18 in |
Block Depth | 2 5/8 in |
Details
Bristle Type | Synthetic |
Sweep Face | 18 in |
Bristle Material | Synthetic |
Bristle Color | Brown |
Block Material | Plastic |
Handle Color | Natural Wood |
Item | Broom |
Broom Handle Material | Wood |
Color | Brown |
Broom Handle Color | Natural Wood |
Broom Grade | Heavy-Duty |
Features | Acid Resistant |
Chemical Resistant | No |
For Surface Texture | Rough |
Bristle Firmness | Medium |
Handle Connection Type | Standard Braced |
Block Color | Beige |
Connection Thread Type | Standard |
For Surface Textures | For Rough Surfaces |
Description
Push Broom, Broom Type Push Broom, Bristle Material Synthetic, For Surface Texture Rough, Sweep Face 18 in, Bristle Length 3 in, Bristle Color Brown, Block Material Plastic, Handle Length 60 in, Handle Material Wood, Handle Color Wood, Handle Connection Type Braced, Chemical Resistant No, Tool Type Broom, Block Depth 2 5/8 in, Block Width 18 in, Acid Resistant No, Color Coding System No, Connection Thread Type Standard, Bristle Firmness Medium, Block Color Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS EMPTY DISPENSER BOTTLE 16oz (MGD-9916)
- GLOBAL INDUSTRIAL Plastic Toilet Seat Cover Dispenser 16W x 2-1/5D x 11H, White (641155)
- BIOONE 2 lbs. Dry Drain and Septic System Maintainer (B1DRY)
- VESTIL Trash Can Lid, 23.5 in W/Dia, Green, Steel (TRASH-TOP-GN-3PK)
- TOUGH GUY 36 in Sweep Face Broom Head, Medium, Yellow (3U768)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Yellow (1A841)
- TOUGH GUY 35 in Sweep Face Broom Head, Soft, Blue (12L013)
- TOUGH GUY 9 1/8 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (48LZ45)
- TOUGH GUY 13 in Sweep Face Broom Head, Medium, Natural, Natural (6PVY2)
- TOUGH GUY 35 in Sweep Face Broom Head, Stiff, Brown (12L015)
- THE BRUSH MAN Metal-Cased Stiff Synthetic Fill Upright Broom W/Chisel Point, 6PK (505)
- Tough Guy Brooms