Shop All Brooms
Tough Guy
18 in Sweep Face Broom, Medium, Synthetic, Brown
Mfr # 59JM43
Zoro # G2611417
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Bristle Length 3 in
- Bristle Material Synthetic
- Bristle Color Brown
- Block Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 in |
Broom Handle Length | 60 in |
Block Width | 18 in |
Block Depth | 2 5/8 in |
Details
Bristle Type | Synthetic |
Sweep Face | 18 in |
Bristle Material | Synthetic |
Bristle Color | Brown |
Block Material | Plastic |
Handle Color | Natural Wood |
Item | Broom |
Acid Resistant | No |
Chemical Resistant | No |
Broom Handle Color | Natural Wood |
Broom Grade | Heavy-Duty |
Color | Brown |
Broom Handle Material | Wood |
Features | Acid Resistant |
Block Color | Beige |
Handle Connection Type | Standard Threaded |
Bristle Firmness | Medium |
For Surface Texture | Rough |
Connection Thread Type | Standard |
For Surface Textures | For Rough Surfaces |
Description
Push Broom, Broom Type Push Broom, Bristle Material Synthetic, For Surface Texture Rough, Sweep Face 18 in, Bristle Length 3 in, Bristle Color Brown, Block Material Plastic, Handle Length 60 in, Handle Material Wood, Handle Color Wood, Handle Connection Type Threaded, Chemical Resistant No, Tool Type Broom, Block Depth 2 5/8 in, Block Width 18 in, Acid Resistant No, Color Coding System No, Connection Thread Type Standard, Bristle Firmness Medium, Block Color Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 50 lb. Varies Sizes, Assorted (Z99402)
- TOUGH GUY Burnishing Pad, Tan, Size 24", Round, PK5 (402V93)
- TRIMACO 99" x 90' Easy Mask .5-Mil Premium Grade Masking Film (49990)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 32 in, Medium-Duty, 0.5 mil, White, 500 PK (WSL2432XHW)
- TOUGH GUY 24 in Sweep Face Broom, Medium, Synthetic, Brown (59JM44)
- TOUGH GUY 9 1/8 in Sweep Face Angle Broom, Synthetic, Green (48LZ49)
- TOUGH GUY 16 in Sweep Face Broom, Stiff, Synthetic, Black (3PCA7)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Blue (12L009)
- TOUGH GUY 12 1/2 in Sweep Face Broom Brace, Silver (1VAD2)
- TOUGH GUY 9 1/8 in Sweep Face Broom Head, Stiff, Synthetic, Red (48LZ63)
- TOUGH GUY 24 in Sweep Face Broom, Stiff, Synthetic, Black (90646)
- Tough Guy Brooms