Shop All Brooms
Tough Guy
18 in Sweep Face Broom Head, Medium, Yellow
Mfr # 1A840
Zoro # G3366937
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Length 3 in
- Bristle Material Synthetic
- Bristle Color Yellow
- Block Material Plastic
- Handle Connection Standard Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Block Size | 18 in |
Trim Length | 3 in |
Broom Width | 18 in |
Block Depth | 2 5/8 in |
Block Width | 18 in |
Description
Push Broom Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Semi-Smooth, Sweep Face 18 in, Bristle Length 3 in, Bristle Color Yellow, Block Material Plastic, Bristle Firmness Medium, Connection Thread Type Standard, Chemical Resistant No, Block Depth 2 5/8 in, Block Width 18 in, FDA Compliant No, Acid Resistant No, Color Coding System No, Block Color Beige, Curved Block No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 36 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber, FGJ85500GR00 (FGJ85500GR00)
- RIDGID Locking Nozzle Crevice Tool, 7" L, 17" W (LA2502)
- PROTEAM HEPA Baseplate Power Nozzle, 1200XP (107167)
- RMR BRANDS Liquid 4 PK (RMR86GPRO-4pk)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Yellow (1A841)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Natural, Synthetic, Black (4KNA1)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Green (3H388)
- TOUGH GUY 18 in Sweep Face Broom Head, Soft, Green (3U766)
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Synthetic, White (4KNC8)
- TOUGH GUY 84 in Sweep Face Broom, Stiff, Synthetic, Black (3PCC3)
- KRAFT TOOL Green Nylex Soft Finish Broom Hea, 48 (CC459-01)
- Tough Guy Brooms