Shop All Mops
Tough Guy
18 in L Flat Mop Pad, Hook-and-Loop Connection, Looped-End, Green, Microfiber
Mfr # 6TMH0
Zoro # G3524026
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 5-1/4 in x 18 in
- Mop Head Color Green
- Mop Connection Type Hook-and-Loop
- Mop Head Material Microfiber
- Handle Length No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 5-1/4 in x 18 in |
Handle Length | No Handle |
Width | 5-1/4" |
Frame Depth | 5 1/4 in |
Length | 18" |
Frame Width | 18 in |
Depth | 5 in |
Overall Length | 18 in |
Wet Mop Tailband Size | 2 in |
Overall Depth | 5 in |
Overall Width | 18 in |
Description
Mop Pad, Material Microfiber, Mop Connection Type Hook-and-Loop, Overall Width 18 in, Overall Depth 5 in, Launderable Yes, Color Green, Dry Weight 3 oz, Mop End Type Cut, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Wet Mop Tailband Size 2 in, Color Coding System No, Connection Thread Type Not Applicable, Includes Handle No, Mop Style Flat, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 30 gal, 10 in x 10 in, Harsh Chemicals, Yellow, Polyester (YPIL1010)
- TOUGH GUY Burnishing Pad, Tan, Size 24", Round, PK5 (402V93)
- CHEF REVIVAL Chef Revival 16x19 Striped Bar Towel, PK12 (700BRT-BLS)
- VIKAN 50" Color Coded Handle, 1 in Dia, Black, Aluminum (29589)
- TOUGH GUY 18 in L Flat Mop Pad, 2 oz Dry Wt, Hook-and-Loop Connection, Looped-End, White, Microfiber (6PVT1)
- TOUGH GUY 18 in L Flat Mop Pad, 16 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Blue, Microfiber (1TTY6)
- TOUGH GUY 18 in L Flat Mop Pad, 16 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Blue/Red, Microfiber (1TTY7)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Green, Cotton/Synthetic, 1TYT8 (1TYT8)
- TOUGH GUY 5 in String Wet Mop, 12 oz Dry Wt, Side Gate Connection, Looped-End, Red, Cotton/Synthetic (1TYN9)
- TOUGH GUY 1-1/4 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton (30LU84)
- SWIFFER Swiffer 1899947 SweeperWet Heavy Duty 10 x 8 in. Cloth Refill Pad; 20 Count (1899947)
- Tough Guy Mops