Shop All Mops
Tough Guy
18 in L Flat Mop Pad, 2 oz Dry Wt, Hook-and-Loop Connection, Looped-End, White, Microfiber
Mfr # 6PVT1
Zoro # G3967747
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 5 in x 18 in
- Mop Head Color White
- Mop Connection Type Hook-and-Loop
- Mop Head Material Microfiber
- Handle Length No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Mop Pad Size | 5 in x 18 in |
Handle Length | No Handle |
Frame Width | 18 in |
Length | 18" |
Width | 5" |
Frame Depth | 5 in |
Overall Length | 18 in |
Overall Depth | 5 in |
Overall Width | 18 in |
Description
Mop Pad, Material Microfiber, Mop Connection Type Hook-and-Loop, Overall Width 18 in, Overall Depth 5 in, Launderable Yes, Color Blue/White, Dry Weight 4 oz, Mop End Type Loop, Includes Wet Mop Tailband No, Compatible Grainger Part Number 6PVU9, 6PVX3, Includes Resealable Storage Bag, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Includes Handle No, Mop Style Flat, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Filter Bag, 11-39/64" L, 14-3/16" W, PK5 (2772)
- PIG PIG IBC Tote Outdoor Cover (PAK753)
- LYSOL Click Gel Automatic Toilet Bowl Cleaner, Lavender Fields, PK24 (19200-89060)
- RUBBERMAID COMMERCIAL 55 gal Round Trash Can, Satin Aluminum, 24 in Dia, Open Top, Aluminum (FGAOT62SAPL)
- TOUGH GUY 18 in L Flat Mop Pad, 16 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Blue, Microfiber (1TTY6)
- TOUGH GUY 18 in L Flat Mop Pad, Hook-and-Loop Connection, Looped-End, Green, Microfiber (6TMH0)
- TOUGH GUY 18 in L Flat Mop Pad, 16 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Blue/Red, Microfiber (1TTY7)
- TOUGH GUY 1-1/4 in Strip Finish Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, Blue/White, Rayon (1TYY7)
- TOUGH GUY 48 in L Dust Mop, 29 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (1TZE2)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton (1TZE3)
- SWIFFER Wetjet Pad Refill, PK96 (08443CT)
- Tough Guy Mops