Shop All Mops
Tough Guy
18 in L Flat Mop Pad, 16 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Blue, Microfiber
Mfr # 1TTY6
Zoro # G2771772
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 5 in x 18 in
- Mop Head Color Blue
- Mop Connection Type Hook-and-Loop
- Mop Head Material Microfiber
- Handle Length No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 5 in x 18 in |
Handle Length | No Handle |
Frame Depth | 5 in |
Length | 18 in |
Frame Width | 18 in |
Depth | 5 in |
Overall Length | 18 in |
Overall Width | 18 in |
Overall Depth | 5 in |
Wet Mop Tailband Size | 2 in |
Description
Mop Pad, Material Microfiber, Mop Connection Type Hook-and-Loop, Overall Width 18 in, Overall Depth 5 in, Launderable Yes, Color Blue, Dry Weight 2 oz, Mop End Type Cut, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Wet Mop Tailband Size 2 in, Color Coding System No, Connection Thread Type Not Applicable, Includes Handle No, Mop Style Flat, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Heavy Duty Dusters Starter Kit, 6" Handle with Two Disposable Dusters, PK4, 4PK (PGC08109)
- FEBREZE PLUG Air Freshener Refills, Gain Original, 0.87 oz (74903EA)
- ZEP Degreaser, 5 Gal Drum, Liquid, Red (37935)
- KIWI Express 7ml Black Shine Sponge (8401)
- TOUGH GUY 18 in L Flat Mop Pad, 2 oz Dry Wt, Hook-and-Loop Connection, Looped-End, White, Microfiber (6PVT1)
- TOUGH GUY 18 in L Flat Mop Pad, Hook-and-Loop Connection, Looped-End, Green, Microfiber (6TMH0)
- TOUGH GUY 18 in L Flat Mop Pad, 16 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Blue/Red, Microfiber (1TTY7)
- TOUGH GUY Dust Mop, Slide On Connection, Cut-End, 56FJ81 (56FJ81)
- TOUGH GUY 1-1/4 in Strip Finish Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Blue/White, Rayon (1TYY6)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZD9 (1TZD9)
- LIBMAN COMMERCIAL 8Oz Cotton Deck Mop Refill, 6PK (90)
- Tough Guy Mops