Shop All Mops
Tough Guy
18 in L Dust Mop, Slide On Connection, Looped-End, Yellow, Cotton/Polyester
Mfr # 1TZB9
Zoro # G3014426
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Yellow
- Mop Connection Type Tabs/Pockets
- Mop Head Material Cotton/Polyester
- Handle Material No Handle
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 18 in |
Depth | 5 in |
Width | 5" |
Overall Length | 18 in |
Overall Depth | 5 in |
Overall Width | 18 in |
Description
Dust Mop, Material Cotton/Polyester, Mop Connection Type Tabs/Pockets, Overall Width 18 in, Overall Depth 5 in, Launderable Yes, Color Yellow, Dry Weight 14 oz, Mop End Type Loop, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TZG2, 1TZG8, 1TZG9, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Antimicrobial No, Includes Handle Yes, Ply Count 10, Product Type Dust Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Scratch Brush, 10 in L Handle, 5 3/8 in L Brush, Gray, Wood, 10 1/4 in L Overall (1VAF7)
- HOPKINS 24 Garage Broom W/ 60 Metal Handle (93071)
- TINKERTOOLS Corn On The Cob Yellow Brush - 18 Piece (TI1844483)
- FIBERLOCK TECHNOLOGIES Disinfectant/Sanitizer and Cleaner, 10 oz. Bottle, Clean and Fresh (8311-10oz)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Looped-End, Blue, Cotton/Polyester (1TZC4)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Green, Cotton/Synthetic, 1TYT8 (1TYT8)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton, 1TZE9 (1TZE9)
- TOUGH GUY 18 in L Flat Mop Pad, Hook-and-Loop Connection, Cut-End, Orange, Microfiber (6PVU1)
- TOUGH GUY 24 1/2 in to 26 1/2 in L Dust Mop, Slide On Connection, Cut-End, Blue, Nylon (22VA13)
- TOUGH GUY 24 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber, 1TTY3 (1TTY3)
- LIBMAN COMMERCIAL 5 x 15 Disposable Pad Refill, 36PK (4009)
- Tough Guy Mops