Shop All Mops
Tough Guy
18 in L Dust Mop, 7 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Green, Microfiber
Mfr # 6PVU5
Zoro # G4186427
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Head Color Green
- Mop Connection Type Tabs/Pockets
- Mop Head Material Microfiber
- Handle Material No Handle
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 5 in |
Width | 5" |
Length | 18 in |
Overall Length | 18 in |
Overall Width | 18 in |
Overall Depth | 5 in |
Details
Mop Head Color | Green |
Mop Connection Type | Tabs/Pockets |
Mop Head Material | Microfiber |
Handle Material | No Handle |
Mop End Type | Looped |
Mop Type | Dust Mop |
Item | Dust Mop |
For Use With | 1TZG8, 1TZG9 |
Color Coding System | No |
Launderable | Yes |
Color | Green |
Material | Microfiber |
Antimicrobial | No |
End Type | Loop |
Includes | (3) Pads, Adapter |
Dry Weight | 7 oz |
Product Type | Dust Mop Head |
Includes Wet Mop Tailband | No |
Description
Dust Mop, Material Microfiber, Mop Connection Type Tabs/Pockets, Overall Width 18 in, Overall Depth 5 in, Launderable Yes, Color Green, Dry Weight 7 oz, Mop End Type Loop, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TZG8, 1TZG9, Includes (3) Pads, Adapter, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Antimicrobial No, Product Type Dust Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Soap, CLR, 1,250 mL, , PK4 (5174-04)
- CLOROX Clorox 03191 Toilet Wand Kit w/Caddy & 6 Refill Heads (3191)
- GLOBAL EQUIPMENT Global Industrial„¢ Magnetic Floor Sweeper, 36" Cleaning Width (112136)
- ETTORE Brass BackFlip Squeegee Handle (5363)
- TOUGH GUY Dust Mop, Slide On Connection, Cut-End, 56FJ79 (56FJ79)
- TOUGH GUY 18 in L Flat Floor Pad, 16 oz Dry Wt, White, Microfiber, PK50 (DISP18)
- TOUGH GUY 480 in String Dust Mop, 166 oz Dry Wt, Tabs/Pockets Connection, Cut-End, White, Cotton (1TZF6)
- TOUGH GUY 5 in String Wet Mop, 26 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton (1TYN3)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton/Synthetic (1TYT2)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Cut-End, Blue/White, Cotton (1TZC8)
- BONA Microfiber Pet Mop (105804)
- Tough Guy Mops