Shop All Brooms
Tough Guy
17 in Sweep Face Broom Head, Soft, Synthetic, Red
Mfr # 12L033
Zoro # G4395386
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Bristle Length 3-1/4 in
- Bristle Material Poly Fibers
- Block Material Metal
- Broom Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3-1/4 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Block Width | 17 in |
Details
Bristle Type | Synthetic |
Sweep Face | 17 in |
Bristle Material | Poly Fibers |
Bristle Color | Red |
Block Material | Metal |
Item | Broom Head |
Broom Handle Material | No Handle |
Broom Handle Color | No Handle |
Color | Red/Silver |
Handle Connection Type | Bolt-On |
Bristle Firmness | Soft |
For Surface Texture | Smooth |
For Surface Textures | For Smooth Surfaces |
Handle Tip Material | No Handle |
Description
Push Broom Head, Tool Type Broom Head, Handle Connection Type Bolt On, For Surface Texture Smooth, Sweep Face 17 in, Bristle Length 3 1/4 in, Bristle Material Poly Fibers, Bristle Color Red, Block Material Metal, Bristle Firmness Soft, Block Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PLUNGER Surface Drain Plunger, Rubber, 6" Cup dia. (MP200)
- BRADY Sorbents, 54 gal, 28 1/2 in x 150 ft, Universal, White, Cellulose (RFP328-DP)
- DIVERSEY Foam Glass Cleaner, 19 oz., Clear, Unscented, Aerosol Can, 12 PK (101109731)
- 3M Scotch-Brite General Purpose Scrub Pad, 3 X 4 1/2, Green, 40 Per Box/2 Boxes Per Carton (59166)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Blue (12L009)
- TOUGH GUY 18 in Sweep Face Broom Head, Medium, Yellow (1A840)
- TOUGH GUY 18 in Sweep Face Broom Head, Soft, Synthetic, Black (2PYV4)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Yellow (1VAC5)
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, White (48LY89)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Green (2KU17)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Green (31742)
- Tough Guy Brooms