Shop All Brooms
Tough Guy
17 in Sweep Face Broom Head, Soft, Synthetic, Blue
Mfr # 12L008
Zoro # G4395124
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Bristle Length 3-1/4 in
- Bristle Material Poly Fibers
- Bristle Color Blue
- Block Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3-1/4 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Width | 17 in |
Details
Bristle Type | Synthetic |
Sweep Face | 17 in |
Bristle Material | Poly Fibers |
Bristle Color | Blue |
Block Material | Metal |
Item | Broom Head |
Broom Handle Material | No Handle |
Color | Blue/Gray |
Broom Handle Color | No Handle |
Bristle Firmness | Soft |
Handle Connection Type | Bolt-On |
For Surface Texture | Smooth |
For Surface Textures | For Smooth Surfaces |
Handle Tip Material | No Handle |
Description
Push Broom Head, Tool Type Broom Head, Handle Connection Type Bolt On, For Surface Texture Smooth, Sweep Face 17 in, Bristle Length 3 1/4 in, Bristle Material Poly Fibers, Bristle Color Blue, Block Material Metal, Bristle Firmness Soft, Block Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Vacuum Bag, HEPA, 10 PK (9009236)
- OPS 1000 ml Foam Hand Soap Cartridge (1405-02G)
- SPRAYON Metal Cleaner and Polish, 17 oz. Aerosol Can, Lemon (SC0885000)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38907)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Red (12L034)
- TOUGH GUY 9 1/8 in Sweep Face Angle Broom, Synthetic, Green (48LZ49)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Natural, Brown (2PY50)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Natural, Brown (2PYV3)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Maroon (2PYV6)
- TOUGH GUY 35 in Sweep Face Broom Head, Soft/Stiff Combination, Black (12L014)
- RENOWN 34 in. Blended Lobby Corn Broom (REN03996)
- Tough Guy Brooms