Shop All Trash Bags
Tough Guy
16 Gal Trash Bags, 24 in x 33 in, Light-Duty, 8 micron, Clear, 1000 Pack
Mfr # 46MN10
Zoro # G5577218
product price: $37.15
/pk 1000, $0.04/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 gal
- Strength Rating Light-Duty
- Bag Closure Type None
- Material High-Density Polyethylene (HDPE)
- Thickness 8 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 46MN10
- Zoro # G5577218
- UPC # 190735904572
- Country of Origin Malaysia
- Category Trash Bags
Dimensions
Size | 24 in x 33 in |
Width | 24 in |
Height | 33 in |
Details
Capacity | 16 gal |
Strength Rating | Light-Duty |
Bag Closure Type | None |
Material | High-Density Polyethylene (HDPE) |
Thickness | 8 micron |
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 50 |
Rolls per Package | 20 |
Package Configuration | Coreless Roll |
Seal | Star |
Description
Capacity 16 gal, Trash Bag Material HDPE, Thickness 8 micron, Color Clear, Bag Closure Type None, Width 24 in, Height 33 in, Package Configuration Coreless Roll, Bags per Roll 50, Rolls per Package 20, Item Trash Bags, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled Terry Cloth Rags 25 lb. Varies, Assorted (515-25N)
- WITT INDUSTRIES Witt Industries 5555DB Dome top drum lid- dark blue (5555DB)
- HOOVER Hoover Allergen Filtration Bags For MPWR, 10 Pack (AH10232)
- AMREP Disinfectant Foam Cleaner, 19 fl oz (0.6 quart) Clean, White, 12 PK (AMR1001907)
- TOUGH GUY 45 Gal Biohazard Bags, 40 in x 48 in, Super Heavy-Duty, 1.2 mil, Blue, 100 Pack (31DL05)
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 32 in, Extra Heavy-Duty, 1.05 mil, Flat, 70 Pack (49YW61)
- TOUGH GUY 33 Gal Biohazard Bags, 31 in x 43 in, Super Heavy-Duty, 1.5 mil, Green, 100 Pack (31DK99)
- TOUGH GUY 60 Gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 19 micron, Black, 150 Pack (49P436)
- TOUGH GUY 33 Gal Biohazard Bags, 31 in x 43 in, Super Heavy-Duty, 1.2 mil, Blue, 100 Pack (31DK98)
- TOUGH GUY 60 Gal Trash Bags, 38 in x 58 in, Heavy-Duty, 15 micron, Clear, 200 Pack (49P435)
- UNISAN HER 60 gal 1.25 Mil Low-Density Garbage Bags; Black - 38 x 58 in. - 100 Per Case (H7658SK)
- Tough Guy Trash Bags