Shop All Trash Bags
This Product is Discontinued
Tough Guy
16 Gal Recycled Material Trash Bags, 24 in x 32 in, Extra Heavy-Duty, 0.9 mil, Black, 250 Pack (Discontinued)
Mfr # 38D109
Zoro # G4685782
This Product is Discontinued
Key Features
- Capacity 16 gal
- Strength Rating Extra Heavy-Duty
- Bag Closure Type None
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 38D109
- Zoro # G4685782
- UPC # 190735701980
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 24 in x 32 in |
Width | 24 in |
Height | 32 in |
Details
Capacity | 16 gal |
Strength Rating | Extra Heavy-Duty |
Bag Closure Type | None |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 0.9 mil |
Scent | Unscented |
Color | Black |
Item | Trash Bags |
Max. Load | 60 lbs |
Application | Hospital, Medium-Weight, Office |
Bag Product Grouping | Recycled Material Trash Bag |
Bags per Roll/Pack | 25/10 |
Package Configuration | Coreless Roll |
Bottom Seal Type | Star |
Trash Bag Color Family | Black |
Rolls per Package | 10 |
Bags Per Roll | 25 |
Legend | No Legend |
Seal | Star |
% Recycled Content | 10% Post-Consumer |
Bags per Roll | 25 |
Description
Recycled Material Trash Bag, Capacity 16 gal, Trash Bag Material LLDPE, Percent Recycled Content 70 Percent Recycled Content; 10 Percent Post Consumer, Thickness 0.9 mil, Color Black, Bag Closure Type None, Width 24 in, Height 32 in, Max. Load 60 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 10, Item Recycled Trash Bags, Application Hospital, Medium-Weight, Office, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.