Shop All Brushes
Tough Guy
16" Floor Brush, Recycled PET
Mfr # 90755
Zoro # G3669653
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Brush Head
- Bristle Firmness Soft/Stiff Combination
- Bristle Color Black
- Handle Length No Handle
- Handle Color No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | No Handle |
Brush Width | 16 in |
Bristle Length | 6 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Trim Length | 6 in |
Block Size | 16 in |
Block Width | 16 in |
Brush Size | 16 in |
Description
Floor Brush Head, Tool Type Broom Head, Handle Connection Type Tapered, For Surface Texture Multi-Surface, Sweep Face 16 in, Bristle Length 6 in, Bristle Material Recycled PET, Bristle Color Black, Block Material Wood, Bristle Firmness Soft/Stiff Combination, Block Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Broom-Lobby (Toy) (1591209)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85009)
- 3M Buffer Pad 5100, 17, Red, 5PK (7000000662)
- GOLDEN STAR 5 in Wet Mop, Blue, PK3, AWM66LB5-3PK (AWM66LB5-3PK)
- TOUGH GUY Scratch Brush, 10 in L Handle, 5 3/8 in L Brush, Gray, Wood, 10 1/4 in L Overall (1VAF6)
- TOUGH GUY Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall (3EDJ4)
- TOUGH GUY 3 in W Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Red, Plastic, 20 in L Overall (3NB65)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDK5)
- TOUGH GUY Tire Brush, 6 1/2 in L Handle, Cream, Galvanized Iron Wire, 11 in L Overall (2ZPD5)
- TOUGH GUY 1/2 in W Wand Brush, Soft, 15 in L Handle, 9 in L Brush, White, Plastic, 24 in L Overall (1YTL9)
- O-CEDAR Black, 6 PK (CB066155)
- Tough Guy Brushes