Shop All Brooms
Tough Guy
14 in Sweep Face Broom Head, Stiff, Natural, Natural
Mfr # 6PVY0
Zoro # G3914407
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Natural
- Bristle Length 9 3/4 in
- Bristle Material Corn Fiber
- Bristle Color Natural
- Block Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 9 3/4 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Details
Bristle Type | Natural |
Sweep Face | 14 in |
Bristle Material | Corn Fiber |
Bristle Color | Natural |
Block Material | None |
Item | Broom Head |
Broom Handle Color | No Handle |
Broom Handle Material | No Handle |
Broom Grade | Heavy-Duty |
Color | Natural |
Chemical Resistant | No |
Features | Acid Resistant |
Handle Connection Type | No Block Connection |
Bristle Firmness | Stiff |
Handle Tip Material | No Handle |
Description
Corn Broom Head, Tool Type Broom Head, Handle Connection Type Not Applicable, Sweep Face 14 in, Bristle Length 9 3/4 in, Bristle Material Corn Fiber, Bristle Color Natural, Block Material Not Applicable, Bristle Firmness Stiff, Chemical Resistant No, Acid Resistant No, Color Coding System No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rubbermaid® 6173-88 Janitor Cart with 25 Gallon Vinyl Bag, Black (FG617388BLA)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 6 microns, Natural, 1000 PK (S243306N)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Blue/Satin Alum, 1 Openings (2078967)
- ORECK 12 Scrub Brush for Orbiter Floor Machine, Orange (237047)
- TOUGH GUY 30 in Sweep Face Broom Head, Stiff, Synthetic, Blue (4KNC5)
- TOUGH GUY 12 in Sweep Face Broom, Soft/Stiff Combination, Natural, Black (3ZJD5)
- TOUGH GUY 18 in Sweep Face Broom Head, Medium/Stiff Combination, Synthetic, Blue (1YTH5)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Gray (4KNA5)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Red (12L034)
- TOUGH GUY 24 in Sweep Face Broom, Stiff, Synthetic, Black (90646)
- GATOR TOOLS Gator Tools 36" Medium .015" Poly Br (GF11617)
- Tough Guy Brooms