Shop All Brooms
Tough Guy
14 in Sweep Face Broom Head, Soft, Natural, Black
Mfr # 4KNA6
Zoro # G2632147
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Natural
- Bristle Length 3 in
- Bristle Material Tampico
- Bristle Color Black
- Block Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 3 in |
Broom Width | 14 in |
Broom Handle Length | No Handle |
Block Size | 14 in |
Broom Handle Diameter | No Handle |
Trim Length | 3 in |
Block Width | 14 in |
Block Depth | 2 5/8 in |
Description
Push Broom Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Rough, Sweep Face 14 in, Bristle Length 3 in, Bristle Material Tampico, Bristle Color Black, Block Material Wood, Bristle Firmness Soft, Connection Thread Type Standard, Chemical Resistant Yes, Block Depth 2 5/8 in, Block Width 14 in, FDA Compliant No, Acid Resistant Yes, Color Coding System No, Block Color Natural, Curved Block No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE Foaming Germicidal Cleaner, 20 fl oz (0.6 quart) Floral, Green, 12 PK (CGCCL873)
- DIAL PROFESSIONAL 3.78 L Personal Soaps 4 PK (DIA 33809)
- O-CEDAR O-Cedar Commercial Quick Release Fiberglass Mopstick, PK6 (96516)
- RUBBERMAID COMMERCIAL Disinfecting Pail, 5 qt, Red (1857375)
- TOUGH GUY 16 in Sweep Face Broom Head, Soft, Natural, Black (4KNA2)
- TOUGH GUY 18 in Sweep Face Broom Head, Medium, Yellow (1A840)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Green, 48 in L Handle (2KU17)
- TOUGH GUY 9 1/8 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (48LZ45)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Natural, Black (2PY48)
- TOUGH GUY 11 in Sweep Face Broom, Medium, Synthetic, Silver, 49 in L Handle (6MPT8)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium/Soft Combination, Gray (4GU67)
- Tough Guy Brooms