Tough Guy

14 gal Round Recycling Bin, Open Top, Silver, Steel, 3 Openings (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Recycling Bins

Key Features

  • Trash Container Capacity 4-1/2 gal
  • Width 15"
  • Diameter 15"
  • Top Design Open Top
  • Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 15"
Diameter 15"
Height 28"
Container Depth 15"
Width/Diameter 15"
Depth 15"
Length 15"
Trash Can /Width 15"

Description

Recycling Station, For Recyclable Material Bottle, Can, Paper, Plastic, Trash, Trash Container Capacity (3) 4 1/2 gal, Top Type Flat with Top Opening, Number of Containers 3, Number of Openings 3, Container Markings Recycle, Total Capacity 14 gal, Color Silver, Container Shape Round, Height 28 in, Width/Diameter 15 in, Depth 15 in, Material Grouping Metal, Specific Container Material Steel, Finish Stainless Steel, Location Indoor, Mobility Stationary, Lid Connection None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products